Buy more than* S$200* and get FREE SHIPPING

  • Wheels, With Pressed Bearings, Rubber Wheels
  • Wheels, With Pressed Bearings, Rubber Wheels
  • Wheels, With Pressed Bearings, Rubber Wheels

Wheels, With Pressed Bearings, Rubber Wheels OH35M-180

4.12 (8)
Item.#
02215053
Mfr.#
OH35M-180
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Application
For general use
Wheel Diameter (phi mm)
180
Allowable Load (daN)
230
Conformity Number
OHK
Model
OH35M type
Hole Diameter (phi mm)
20
TRUSCO Part Number
137-6195
Wheel Width W(mm)
45
Hub Width (mm)
55
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
New Daiwa generator tire
5
From Japan
On 2017-03-08 19:53:05
Although it exchanged for rubber deterioration of the tire, it was perfect.
This review is about item#2215026.
Auxiliary Wheel of Hammer Knife
5
From Japan
On 2016-10-23 21:35:00
Because the auxiliary wheel of the hammer knife broke, I found it by searching for a substitute on the net.
This review is about item#2215053.
For hand-truck bed casters
4
From Japan
On 2016-06-07 21:18:58
Although there are only wheels in the home center, there was only one manufacturer, the shaft diameter did not match, it was troubled, here are various sizes of various manufacturers and found just right. I would like to purchase OH company next time as well.
This review is about item#02215044.
Glass dolly on pony's frame exchange
5
From Japan
On 2016-04-26 10:28:57
I was looking for a pony wheel of a glass truck but the wheel of the same maker was the thing of the gold company but I thought that it was in MonotaRO but I did not know why because I did not know why this wheel I tried. I can use it without problems. Please also stock the wheel of MonotaRO - Ludo.
This review is about item#02215053.
As a bogie wheel to the baking kettle
3
From Japan
On 2014-05-07 09:03:53
Originally I would like to use heat resistant wheels, but because of the high price I use OH 35. It will be useless if you use it 4 to 5 times. I would like to wish to develop inexpensive heat resistant wheels.
This review is about item#02215087.
Wheels for steel sliding doors
4
From Japan
On 2014-03-13 14:00:39
Because the wheel enters the groove and the side of the wheel rubs, the rubber of the wheel will be taken off in about two years. I think that it is good if it is over two years because the use conditions are bad.
This review is about item#02215044.
Trolley wheels to cross the groove.
2
From Japan
On 2012-05-14 08:24:26
After tightening with a nut through a bolt, the wheel did not turn. Although it is a big wheel, it can not be stopped with a wrench.
This review is about item#02215071.
Yamaha soundproof type generator genuine parts substitution
5
From Japan
On 2009-04-07 20:44:08
I want you to increase more cheap types with comparable quality as soon as possible
This review is about item#02215087.