Buy more than* S$200* and get FREE SHIPPING

  • Wheels, With Pressed Bearings, Rubber Wheels
  • Wheels, With Pressed Bearings, Rubber Wheels
  • Wheels, With Pressed Bearings, Rubber Wheels

Wheels, With Pressed Bearings, Rubber Wheels OH35M-200

4.00 (7)
Item.#
02215062
Mfr.#
OH35M-200
Package Qty.
1PC
Ship pack of
1
40.31 SGD
ADD TO CART
Shipped after 2017-02-03
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Application
For general use
Wheel Width W(mm)
45
Hub Width (mm)
55
Wheel Diameter (phi mm)
200
Model
OH35M type
Allowable Load (daN)
250
Conformity Number
OHJB, OHJS, OHK, OHKB
Hole Diameter (phi mm)
20
TRUSCO Part Number
137-6209
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Auxiliary wheel of hammer knife
5
From Japan
On 2016-10-23 21:35:00
Since the auxiliary wheel of hammer knife is broken, instead I found by looking on the net.
This review is about item#2215053.
Hand loading platform for the caster
4
From Japan
On 2016-06-07 21:18:58
The home improvement it's also only the wheels but the manufacturer is only one company, not match the shaft diameter, was in trouble, here it is found that just say there is a lot of the size of the various manufacturers. We also would like to buy the OH company's next time.
This review is about item#02215044.
To frame the exchange of glass carriage pony
5
From Japan
On 2016-04-26 10:28:57
Glass carriage pony but was looking for a wheel the same eye - mosquito wheels Gore - mounting the 此 of the wheels so but but it was those of field, Inc. was looking for I think that there is in MonotaRO was for some reason not only 180π and I tried. You can use without problems. MonotaRO coral - field's wheel Please also stock.
This review is about item#02215053.
As the wheels of the truck to baking kettle
3
From Japan
On 2014-05-07 09:03:53
Originally I want to use wheels of heat resistance, using expensive for OH35. Four to five times become useless if you use. Hopefully developed an inexpensive heat-resistant wheels.
This review is about item#02215087.
Steel sliding door wheel
4
From Japan
On 2014-03-13 14:00:39
Wheel enters the groove, because that side of the wheel rub, it will take the rubber of the wheels in the two-year position. Since the use conditions are bad, I think that may kana if Mote two years.
This review is about item#02215044.
The wheels of the truck to cross the groove.
2
From Japan
On 2012-05-14 08:24:26
Wheel When tighten the nut through the bolt is no longer rotate. Not stop with a wrench to a big wheel.
This review is about item#02215071.
Substitute for Yamaha soundproof type generator genuine parts
5
From Japan
On 2009-04-07 20:44:08
We want you to increase more the cheap kind with delivery time soon equal quality
This review is about item#02215087.