Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Urethane Wheel, With A Bearing Retainer

Wheel, Urethane Wheel, With A Bearing Retainer OH35U-200

5.00 (1)
Item.#
02215123
Mfr.#
OH35U-200
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Application
For general use
Wheel Diameter (phi mm)
200
TRUSCO Part Number
137-6217
Allowable Load (daN)
400
Hole Diameter (phi mm)
20
Material (Wheel)
Urethane
Model
OH35UType
2014 TRUSCO Published Page
1-2020
Hub Width (mm)
55
Wheel Width (mm)
42
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2016-07-11 08:25:44
It was a maker item with no problem at all.
This review is about item#02215123.