Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Urethane Wheel, With A Bearing Retainer

Wheel, Urethane Wheel, With A Bearing Retainer OH35U-250

5.00 (1)
Item.#
02215132
Mfr.#
OH35U-250
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For general use
Allowable Load (daN)
500
Hole Diameter (phi mm)
25
Material (Wheel)
Urethane
Model
OH35UType
2014 TRUSCO Published Page
1-2020
Hub Width (mm)
64
Wheel Width (mm)
45
Wheel Diameter (phi mm)
250
TRUSCO Part Number
137-6233
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2016-07-11 08:25:44
It was a maker item with no problem at all.
This review is about item#02215123.