Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, Urethane Wheel, With A Bearing Retainer

Wheel, Urethane Wheel, With A Bearing Retainer OH35U-75

5.00 (1)
Item.#
02215141
Mfr.#
OH35U-75
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Application
For general use
Hub Width (mm)
35
Wheel Width (mm)
32
Wheel Diameter (phi mm)
75
TRUSCO Part Number
137-6128
Allowable Load (daN)
120
Hole Diameter (phi mm)
10
Material (Wheel)
Urethane
Model
OH35U type
Compatible
OHUJ, OHUJB, OHUK, OHUKB
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2016-07-11 08:25:44
It was a maker item with no problem at all.
This review is about item#02215123.