Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing

Swivel Caster OH Press, Bearing OHJ-100

Item.#
02215157
Mfr.#
OHJ-100
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
95x95
Mounting Dimensions XxY (mm)
71x71
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
35
Material (Wheel)
Rubber
Allowable Load (kg)
100
Brake
None
Model
OHJ type Universal car
Shape
Universal car
TRUSCO Part Number
137-4541
Mounting Hole Diameter P(mm)
10.5
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
98
Eccentricity E (mm)
35
Mounting Dimentsion X x Y(X1 x Y2)(mm)
68x68(73x73)
Shaft Diameter d (phi mm)
12
Attachment Height H (mm)
144
Dimensions H1 (mm)
94
Wheel No.
35M/L
Eccentric
35