NoteBuy more than* S$200* and get FREE SHIPPING

  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing

Swivel Caster OH Press, Bearing OHJ-130

Item.#
02215166
Mfr.#
OHJ-130
Package Qty.
1PC
Ship pack of
1
39.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimentsion X x Y(X1 x Y2)(mm)
76.5x76.5(83x83)
Shaft Diameter d (phi mm)
20
Attachment Height H (mm)
177
Dimensions H1 (mm)
112
Wheel No.
35M L
2014 TRUSCO Published Page
1-1990
Weight (kg)
2
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
130
Allowable Load (daN)
176.4
Eccentricity E (mm)
40
Allowable Load (kg)
180
Brake
None
Model
OHJtypeSwivel
Shape
Swivel
TRUSCO Part Number
137-4567
Eccentric
40
Mounting Seat A x B (mm)
108x108
Mounting Dimensions XxY (mm)
80x80
Finishing (Metal Compatibletings)
Uni-chrome plated
Wheel Width (mm)
38
Material (Wheel)
Gum