Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing

Swivel Caster OH Press, Bearing OHJ-150

Item.#
02215175
Mfr.#
OHJ-150
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
198
Dimensions H1 (mm)
123
Color
Amber
TRUSCO Part Number
137-4583
Mounting Seat A x B (mm)
120 x 120
Mounting Dimensions XxY (mm)
90 x 90
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
45
Material (Wheel)
Rubber
Allowable Load (kg)
200
Brake
Pear
Model
OHJ type free vehicle
Shape
Universal car
Wheel No.
35M/L
Eccentric
45
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
196
Eccentricity E (mm)
45
Mounting Dimentsion X x Y(X1 x Y2)(mm)
87x87 (93x93)
Shaft Diameter d (phi mm)
20