Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing

Swivel Caster OH Press, Bearing OHJ-180

Item.#
02215184
Mfr.#
OHJ-180
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Model
OHJ type Swivel
Wheel No.
35M L
2014 TRUSCO Published Page
1-1990
Mounting Seat A x B (mm)
140x140
Mounting Dimensions XxY (mm)
112x112
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
45
Material (Wheel)
Gum
Allowable Load (kg)
230
Brake
None
Dimensions H1 (mm)
150
TRUSCO Part Number
137-4605
Eccentric
58
Mounting Hole Diameter P(mm)
11.5
Wheel Diameter D (phi mm)
180
Allowable Load (daN)
225.4
Eccentricity E (mm)
58
Mounting Dimentsion X x Y(X1 x Y2)(mm)
106x106(112x112)
Shaft Diameter d (phi mm)
20
Attachment Height H (mm)
240