Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing

Swivel Caster OH Press, Bearing OHJ-200

Item.#
02215193
Mfr.#
OHJ-200
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Wheel No.
35M/L
Eccentric
58
Mounting Hole Diameter P(mm)
11.5
Wheel Diameter D (phi mm)
200
Allowable Load (daN)
245
Eccentricity E (mm)
58
Mounting Dimentsion X x Y(X1 x Y2)(mm)
106 x 106 (112 x 112)
Shaft Diameter d (phi mm)
20
Attachment Height H (mm)
250
Dimensions H1 (mm)
150
TRUSCO Part Number
137-4613
Mounting Seat A x B (mm)
140 x 140
Mounting Dimensions XxY (mm)
112 x 112
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
45
Material (Wheel)
Rubber
Allowable Load (kg)
250
Brake
Pear
Model
OHJ type free vehicle
Shape
Universal car