Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing

Swivel Caster OH Press, Bearing OHJ-250

Item.#
02215202
Mfr.#
OHJ-250
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wheel No.
35M/L
Eccentric
71
Mounting Hole Diameter P(mm)
14
Wheel Diameter D (phi mm)
250
Allowable Load (daN)
323.5
Eccentricity E (mm)
71
Mounting Dimentsion X x Y(X1 x Y2)(mm)
125x125
Shaft Diameter d (phi mm)
25
Attachment Height H (mm)
305
Dimensions H1 (mm)
180
TRUSCO Part Number
137-4630
Mounting Seat A x B (mm)
160x160
Mounting Dimensions XxY (mm)
125x125
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
50
Material (Wheel)
Rubber
Allowable Load (kg)
330
Brake
None
Model
OHJ type Universal car
Shape
Universal car