Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing
  • Swivel Caster OH Press, Bearing

Swivel Caster OH Press, Bearing OHJ-75

Item.#
02215211
Mfr.#
OHJ-75
Package Qty.
1PC
Ship pack of
1
16.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brake
None
Model
OHJ type Universal car
Shape
Universal car
TRUSCO Part Number
137-4524
Mounting Seat A x B (mm)
82x82
Mounting Dimensions XxY (mm)
63x63
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Material (Wheel)
Rubber
Allowable Load (kg)
80
Attachment Height H (mm)
101
Dimensions H1 (mm)
63
Wheel No.
35M/L
Eccentric
22
Mounting Hole Diameter P(mm)
9.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
78.4
Eccentricity E (mm)
22
Mounting Dimentsion X x Y(X1 x Y2)(mm)
60x60(66x66)
Shaft Diameter d (phi mm)
10