Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing
  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing
  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing

Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing OHJB-100

Item.#
02215227
Mfr.#
OHJB-100
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For general use
Model
OHJB type Universal car
Shape
Universal car S
TRUSCO Part Number
137-5938
Mounting Seat A x B (mm)
95x95
Mounting Dimensions XxY (mm)
71x71
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
35
Material (Wheel)
Rubber
Allowable Load (kg)
100
Brake
comes with (double stopper).
Attachment Height H (mm)
144
Dimensions H1 (mm)
94
Wheel No.
35M/L
Eccentric
35
Mounting Hole Diameter P(mm)
10.5
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
98
Eccentricity E (mm)
22
Mounting Dimentsion X x Y(X1 x Y2)(mm)
68x68(73x73)
Shaft Diameter d (phi mm)
12