Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing
  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing
  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing

Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing OHJB-130

Item.#
02215236
Mfr.#
OHJB-130
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For general use
2014 TRUSCO Published Page
1-1990
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
130
Allowable Load (daN)
176.4
Eccentricity E (mm)
35
Mounting Dimentsion X x Y(X1 x Y2)(mm)
76.5x76.5(83x83)
Shaft Diameter d (phi mm)
20
Attachment Height H (mm)
177
Dimensions H1 (mm)
112
TRUSCO Part Number
137-5954
Eccentric
40
Mounting Seat A x B (mm)
108x108
Mounting Dimensions XxY (mm)
80x80
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
38
Material (Wheel)
Gum
Allowable Load (kg)
180
Brake
Per (double stopper)
Model
OHJB type Swivel
Wheel No.
35M L