Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing
  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing
  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing

Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing OHJB-200

Item.#
02215254
Mfr.#
OHJB-200
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For general use
Mounting Dimensions XxY (mm)
112 x 112
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
45
Material (Wheel)
Rubber
Allowable Load (kg)
250
Brake
It is attached (doubles topper).
Model
OHJB type universal car
Shape
Universal car S
TRUSCO Part Number
137-5997
Mounting Seat A x B (mm)
140 x 140
Mounting Hole Diameter P(mm)
11.5
Wheel Diameter D (phi mm)
200
Allowable Load (daN)
245
Eccentricity E (mm)
45
Mounting Dimentsion X x Y(X1 x Y2)(mm)
106 x 106 (112 x 112)
Shaft Diameter d (phi mm)
20
Attachment Height H (mm)
250
Dimensions H1 (mm)
150
Wheel No.
35M/L
Eccentric
58