Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing
  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing
  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing

Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing OHJB-250

Item.#
02215263
Mfr.#
OHJB-250
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For general use
Mounting Hole Diameter P(mm)
14
Wheel Diameter D (phi mm)
250
Allowable Load (daN)
323.5
Eccentricity E (mm)
58
Mounting Dimentsion X x Y(X1 x Y2)(mm)
125x125
Shaft Diameter d (phi mm)
25
Attachment Height H (mm)
305
Dimensions H1 (mm)
180
Wheel No.
35M/L
Eccentric
71
Mounting Seat A x B (mm)
160x160
Mounting Dimensions XxY (mm)
125x125
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
50
Material (Wheel)
Rubber
Allowable Load (kg)
330
Brake
comes with (double stopper).
Model
OHJB type Universal car
Shape
Universal car S
TRUSCO Part Number
137-6012