Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing
  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing
  • Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing

Swivel Caster With Right Hand Brakes Ohjb Press, Input Bearing OHJB-75

Item.#
02215272
Mfr.#
OHJB-75
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For general use
TRUSCO Part Number
137-5911
Mounting Seat A x B (mm)
82 x 82
Mounting Dimensions XxY (mm)
63 x 63
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Material (Wheel)
Rubber
Allowable Load (kg)
80
Brake
It is attached (doubles topper).
Model
OHJB type universal car
Shape
Universal car S
Wheel No.
35M/L
Eccentric
22
Mounting Hole Diameter P(mm)
9.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
78.4
Eccentricity E (mm)
71
Mounting Dimentsion X x Y(X1 x Y2)(mm)
60 x 60 (66 x 66)
Shaft Diameter d (phi mm)
10
Attachment Height H (mm)
101
Dimensions H1 (mm)
63