Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,

Rigid Caster OHK Press, With Bearing, OHK-100

Item.#
02215281
Mfr.#
OHK-100
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
115x80
Mounting Hole Diameter P(mm)
10.5
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
98
Eccentricity E (mm)
-
Mounting Dimentsion X x Y(X1 x Y2)(mm)
75x40(80x45)
Shaft Diameter d (phi mm)
12
Attachment Height H (mm)
144
Dimensions H1 (mm)
94
Wheel No.
35M/L
Mounting Dimensions XxY (mm)
80x45
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
35
Material (Wheel)
Rubber
Allowable Load (kg)
100
Brake
None
Model
OHK type rigid wheel
Shape
Rigid wheel
TRUSCO Part Number
137-5776