Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,

Rigid Caster OHK Press, With Bearing, OHK-130

Item.#
02215297
Mfr.#
OHK-130
Package Qty.
1PC
Ship pack of
1
29.34 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
130
Allowable Load (daN)
176.4
Allowable Load (kg)
180
Brake
None
Model
OHK fixed-car
Dimensions H1 (mm)
112
Wheel No.
35M L
Mounting Seat A x B (mm)
137x93
Mounting Dimensions XxY (mm)
100x56
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
38
Material (Wheel)
Gum
Mounting Dimentsion X x Y(X1 x Y2)(mm)
93x52(103x58)
Shaft Diameter d (phi mm)
20
Attachment Height H (mm)
177
TRUSCO Part Number
137-5792
2014 TRUSCO Published Page
1-1990
Weight (kg)
1.65
Mounting Hole Diameter P(mm)
11