Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,

Rigid Caster OHK Press, With Bearing, OHK-150

Item.#
02215306
Mfr.#
OHK-150
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
196
Eccentricity E (mm)
-
Mounting Dimentsion X x Y(X1 x Y2)(mm)
94x53(102x57)
Shaft Diameter d (phi mm)
20
Attachment Height H (mm)
198
Dimensions H1 (mm)
123
Wheel No.
35M/L
Mounting Dimensions XxY (mm)
100x56
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
45
Material (Wheel)
Rubber
Allowable Load (kg)
200
Brake
None
Model
OHK type rigid wheel
Shape
Rigid wheel
TRUSCO Part Number
137-5814
Mounting Seat A x B (mm)
137x93