Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,

Rigid Caster OHK Press, With Bearing, OHK-180

Item.#
02215315
Mfr.#
OHK-180
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter d (phi mm)
20
Attachment Height H (mm)
240
TRUSCO Part Number
137-5849
Wheel No.
35M L
Mounting Seat A x B (mm)
155x102
Mounting Hole Diameter P(mm)
11.5
Wheel Diameter D (phi mm)
180
Allowable Load (daN)
225.4
Allowable Load (kg)
230
Brake
None
Model
OHK fixed-car
Dimensions H1 (mm)
150
Bore Diameter P (phi mm)
11.5
2014 TRUSCO Published Page
1-1990
Mounting Dimensions XxY (mm)
112x63
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
45
Material (Wheel)
Gum
Mounting Dimentsion X x Y(X1 x Y2)(mm)
103x54(113x64)