Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,

Rigid Caster OHK Press, With Bearing, OHK-200

Item.#
02215324
Mfr.#
OHK-200
Package Qty.
1PC
Ship pack of
1
49.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11.5
Wheel Diameter D (phi mm)
200
Allowable Load (daN)
245
Eccentricity E (mm)
-
Mounting Dimentsion X x Y(X1 x Y2)(mm)
103x54 (113x64)
Shaft Diameter d (phi mm)
20
Attachment Height H (mm)
250
Dimensions H1 (mm)
150
Wheel No.
35M/L
Mounting Dimensions XxY (mm)
112 x 63
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
45
Material (Wheel)
Rubber
Allowable Load (kg)
250
Brake
Pear
Model
OHK type fixed vehicle
Shape
Fixed vehicle
TRUSCO Part Number
137-5857
Mounting Seat A x B (mm)
155 x 102