Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,

Rigid Caster OHK Press, With Bearing, OHK-250

Item.#
02215333
Mfr.#
OHK-250
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions XxY (mm)
140x80
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
50
Material (Wheel)
Rubber
Allowable Load (kg)
330
Brake
None
Model
OHK type rigid wheel
Shape
Rigid wheel
TRUSCO Part Number
137-5873
Mounting Seat A x B (mm)
200x140
Mounting Hole Diameter P(mm)
14
Wheel Diameter D (phi mm)
250
Allowable Load (daN)
323.5
Eccentricity E (mm)
-
Mounting Dimentsion X x Y(X1 x Y2)(mm)
135x75(145x85)
Shaft Diameter d (phi mm)
25
Attachment Height H (mm)
305
Dimensions H1 (mm)
180
Wheel No.
35M/L