Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,
  • Rigid Caster OHK Press, With Bearing,

Rigid Caster OHK Press, With Bearing, OHK-75

Item.#
02215342
Mfr.#
OHK-75
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H1 (mm)
63
Wheel No.
35M/L
Mounting Dimensions XxY (mm)
63 x 40
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Material (Wheel)
Rubber
Allowable Load (kg)
80
Brake
Pear
Model
OHK type fixed vehicle
Shape
Fixed vehicle
TRUSCO Part Number
137-5750
Mounting Seat A x B (mm)
95 x 72
Mounting Hole Diameter P(mm)
9.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
78.4
Eccentricity E (mm)
-
Mounting Dimentsion X x Y(X1 x Y2)(mm)
63 x 40
Shaft Diameter d (phi mm)
10
Attachment Height H (mm)
101