Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Press, Bearing
  • Swivel Caster, Press, Bearing
  • Swivel Caster, Press, Bearing

Swivel Caster, Press, Bearing OHUJ-100

Item.#
02215394
Mfr.#
OHUJ-100
Package Qty.
1PC
Ship pack of
1
39.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
35U
Shaft Diameter d (phi mm)
12
Mounting Seat A x B (mm)
95x95
Finishing (Metal Compatibletings)
unichro plating
2014 TRUSCO Published Page
1-2020
Mounting Dimentsion X x Y(X' x Y')(mm)
68x68(73x73)
Wheel Diameter D (phi mm)
100
Wheel Width W(mm)
32
Brake
None
Attachment Height H (mm)
144
Bore Diameter P (phi mm)
10.5
Material (Wheel)
Urethane (B input)
Allowable Load (kg)
180
Model
OHUJ type Swivel
TRUSCO Part Number
137-4559
Eccentricity E (mm)
35