Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Press, Bearing

Swivel Caster, Press, Bearing OHUJ-150

Item.#
02215412
Mfr.#
OHUJ-150
Package Qty.
1PC
Ship pack of
1
70.31 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Wheel No.
35U
Eccentricity E (mm)
45
Attachment Height H (mm)
198
Bore Diameter P (phi mm)
11
Material (Wheel)
Urethane (B input)
Allowable Load (kg)
300
Model
OHUJ type Swivel
TRUSCO Part Number
137-4591
Brake
None
Shaft Diameter d (phi mm)
20
Mounting Seat A x B (mm)
120x120
Finishing (Metal Compatibletings)
unichro plating
2014 TRUSCO Published Page
1-2020
Mounting Dimentsion X x Y(X' x Y')(mm)
87x87(93x93)
Wheel Diameter D (phi mm)
150
Wheel Width W(mm)
38