Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Press, Bearing
  • Swivel Caster, Press, Bearing
  • Swivel Caster, Press, Bearing

Swivel Caster, Press, Bearing OHUJ-75

2.00 (1)
Item.#
02215446
Mfr.#
OHUJ-75
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
35U
Wheel Width W(mm)
32
Shaft Diameter d (phi mm)
10
Mounting Seat A x B (mm)
82x82
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Urethane (with B )
Mounting Dimentsion X x Y(X' x Y')(mm)
60x60(66x66)
Wheel Diameter D (phi mm)
75
Brake
None
Eccentricity E (mm)
27
Attachment Height H (mm)
101
Bore Diameter P (phi mm)
9.5
Shape
Universal car
Allowable Load (kg)
120
Model
OHUJ type Universal car
TRUSCO Part Number
137-4532
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Exhibition stand casters
2
From Japan
On 2017-12-06 19:40:54
I used it in combination with a stopper. The product was beautiful with a stopper. This product is oxidized at the metal part and it will not be beautiful even if it is polished. I did not contact or change because the delivery date was approaching. Perhaps the manufacturer's shipping responsibility did not confirm it and sent it. Even if it is, the storage condition of the manufacturer is too bad. Keep it in a clean condition so long as you can not sell Managers! I think that it would have been better if you purchased cheap Chinese made in this way.
This review is about item#2215446.