Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Bearing
  • Swivel Caster, Bearing
  • Swivel Caster, Bearing
  • Swivel Caster, Bearing

Swivel Caster, Bearing OHUJB-100

Item.#
02215455
Mfr.#
OHUJB-100
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2020
Brake
Per (double stopper)
Bore Diameter P (phi mm)
10.5
Material (Wheel)
Urethane (B input)
Mounting Dimentsion X x Y(X' x Y')(mm)
68x68(73x73)
Wheel Diameter D (phi mm)
100
Wheel Width W(mm)
32
Shaft Diameter d (phi mm)
12
Mounting Seat A x B (mm)
95x95
Wheel No.
35U
Application
For general use
Finishing (Metal Compatibletings)
unichro plating
Allowable Load (kg)
180
Model
OHUJB type Swivel
TRUSCO Part Number
137-5946
Eccentricity E (mm)
35
Attachment Height H (mm)
144