Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Bearing
  • Swivel Caster, Bearing
  • Swivel Caster, Bearing

Swivel Caster, Bearing OHUJB-130

Item.#
02215464
Mfr.#
OHUJB-130
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2020
Brake
Per (double stopper)
Mounting Dimentsion X x Y(X' x Y')(mm)
76.5x76.5(83x83)
Wheel Diameter D (phi mm)
130
Wheel Width W(mm)
35
Shaft Diameter d (phi mm)
20
Mounting Seat A x B (mm)
108x108
Finishing (Metal Compatibletings)
unichro plating
Allowable Load (kg)
250
Wheel No.
35U
Application
For general use
Model
OHUJB type Swivel
TRUSCO Part Number
137-5962
Eccentricity E (mm)
40
Attachment Height H (mm)
177
Bore Diameter P (phi mm)
11
Material (Wheel)
Urethane (B input)