Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Bearing
  • Swivel Caster, Bearing
  • Swivel Caster, Bearing

Swivel Caster, Bearing OHUJB-150

Item.#
02215473
Mfr.#
OHUJB-150
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2020
Brake
Per (double stopper)
Bore Diameter P (phi mm)
11
Material (Wheel)
Urethane(Binput)
Allowable Load (kg)
300
Model
OHUJBtypeSwivel
TRUSCO Part Number
137-5989
Eccentricity E (mm)
45
Attachment Height H (mm)
198
Wheel No.
35U
Application
For general use
Finishing (Metal Compatibletings)
Uni-chrome plated
Shape
SwivelW
Mounting Dimentsion X x Y(X' x Y')(mm)
87x87(93x93)
Wheel Diameter D (phi mm)
150
Wheel Width W(mm)
38
Shaft Diameter d (phi mm)
20
Mounting Seat A x B (mm)
120x120