Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Bearing
  • Swivel Caster, Bearing
  • Swivel Caster, Bearing

Swivel Caster, Bearing OHUJB-200

Item.#
02215482
Mfr.#
OHUJB-200
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2020
Brake
Per (double stopper)
Finishing (Metal Compatibletings)
unichro plating
Allowable Load (kg)
400
Model
OHUJB type Swivel
TRUSCO Part Number
137-6004
Eccentricity E (mm)
58
Attachment Height H (mm)
250
Bore Diameter P (phi mm)
11.5
Wheel No.
35U
Application
For general use
Material (Wheel)
Urethane (B input)
Mounting Dimentsion X x Y(X' x Y')(mm)
106x106(112x112)
Wheel Diameter D (phi mm)
200
Wheel Width W(mm)
42
Shaft Diameter d (phi mm)
20
Mounting Seat A x B (mm)
140x140