Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Bearing
  • Swivel Caster, Bearing
  • Swivel Caster, Bearing

Swivel Caster, Bearing OHUJB-250

Item.#
02215491
Mfr.#
OHUJB-250
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2020
Brake
Per (double stopper)
Mounting Seat A x B (mm)
160x160
Finishing (Metal Compatibletings)
unichro plating
Allowable Load (kg)
500
Model
OHUJB type Swivel
TRUSCO Part Number
137-6021
Eccentricity E (mm)
71
Attachment Height H (mm)
305
Wheel No.
35U
Application
For general use
Bore Diameter P (phi mm)
14
Material (Wheel)
Urethane (B input)
Mounting Dimentsion X x Y(X' x Y')(mm)
125x125(125x125)
Wheel Diameter D (phi mm)
250
Wheel Width W(mm)
45
Shaft Diameter d (phi mm)
25