Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster Made From Press, With Bearing, Urethane Wheel
  • Rigid Caster Made From Press, With Bearing, Urethane Wheel
  • Rigid Caster Made From Press, With Bearing, Urethane Wheel

Rigid Caster Made From Press, With Bearing, Urethane Wheel OHUK-100

Item.#
02215516
Mfr.#
OHUK-100
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
35U
2014 TRUSCO Published Page
1-2020
Mounting Dimentsion X x Y(X' x Y')(mm)
75x40(80x45)
Wheel Diameter D (phi mm)
100
Wheel Width W(mm)
32
Attachment Height H (mm)
144
Bore Diameter P (phi mm)
10.5
Material (Wheel)
Urethane (B input)
Allowable Load (kg)
180
Brake
None
Model
OHUK fixed-car
TRUSCO Part Number
137-5784
Shaft Diameter d (phi mm)
12
Mounting Seat A x B (mm)
115x80
Finishing (Metal Compatibletings)
unichro plating