Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster Made From Press, With Bearing, Urethane Wheel
  • Rigid Caster Made From Press, With Bearing, Urethane Wheel
  • Rigid Caster Made From Press, With Bearing, Urethane Wheel

Rigid Caster Made From Press, With Bearing, Urethane Wheel OHUK-150

Item.#
02215534
Mfr.#
OHUK-150
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
35U
Mounting Seat A x B (mm)
102x57
Finishing (Metal Compatibletings)
unichro plating
Allowable Load (kg)
300
Brake
None
Model
OHUK fixed-car
TRUSCO Part Number
137-5831
Shaft Diameter d (phi mm)
20
Attachment Height H (mm)
198
Bore Diameter P (phi mm)
11
Material (Wheel)
Urethane (B input)
2014 TRUSCO Published Page
1-2020
Mounting Dimentsion X x Y(X' x Y')(mm)
94x53(102x57)
Wheel Diameter D (phi mm)
150
Wheel Width W(mm)
38