Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster Made From Press, With Bearing, Urethane Wheel
  • Rigid Caster Made From Press, With Bearing, Urethane Wheel
  • Rigid Caster Made From Press, With Bearing, Urethane Wheel

Rigid Caster Made From Press, With Bearing, Urethane Wheel OHUK-200

Item.#
02215543
Mfr.#
OHUK-200
Package Qty.
1PC
Ship pack of
1
83.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
35U
Bore Diameter P (phi mm)
11.5
Eccentricity E (mm)
-
Shape
Fixed vehicle
Brake
Pear
Model
OHUK type fixed car
TRUSCO Part Number
137-5865
Shaft Diameter d (phi mm)
20
Mounting Seat A x B (mm)
113 x 64
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Urethane (with B )
Allowable Load (kg)
400
Mounting Dimentsion X x Y(X' x Y')(mm)
103x54 (113x64)
Wheel Diameter D (phi mm)
200
Wheel Width W(mm)
42
Attachment Height H (mm)
250