Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster Made From Press, With Bearing, Urethane Wheel
  • Rigid Caster Made From Press, With Bearing, Urethane Wheel
  • Rigid Caster Made From Press, With Bearing, Urethane Wheel

Rigid Caster Made From Press, With Bearing, Urethane Wheel OHUK-250

Item.#
02215552
Mfr.#
OHUK-250
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
35U
2014 TRUSCO Published Page
1-2020
Mounting Dimentsion X x Y(X' x Y')(mm)
135x75(145x85)
Wheel Diameter D (phi mm)
250
Wheel Width W(mm)
45
Attachment Height H (mm)
305
Bore Diameter P (phi mm)
14
Material (Wheel)
Urethane (B input)
Allowable Load (kg)
500
Brake
None
Model
OHUK fixed-car
TRUSCO Part Number
137-5881
Shaft Diameter d (phi mm)
25
Mounting Seat A x B (mm)
145x85
Finishing (Metal Compatibletings)
unichro plating