Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster Made From Press, With Bearing, Urethane Wheel
  • Rigid Caster Made From Press, With Bearing, Urethane Wheel
  • Rigid Caster Made From Press, With Bearing, Urethane Wheel

Rigid Caster Made From Press, With Bearing, Urethane Wheel OHUK-75

Item.#
02215561
Mfr.#
OHUK-75
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wheel No.
35U
TRUSCO Part Number
137-5768
Shaft Diameter d (phi mm)
10
Mounting Seat A x B (mm)
95 x 72
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Urethane (with B )
Allowable Load (kg)
120
Mounting Dimentsion X x Y(X' x Y')(mm)
63x40 (63x40)
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
32
Attachment Height H (mm)
101
Bore Diameter P (phi mm)
9.5
Eccentricity E (mm)
-
Shape
Fixed vehicle
Brake
Pear
Model
OHUK type fixed car