Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON

Heavy Duty V Grooved Caster With Frames C-2350 MARCON C-2350-105

Item.#
02216496
Mfr.#
C-2350-105
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Allowable load is a reference value of in the perpendicular.
Material (Wheel)
Ductile Iron
Dimensions D (mm)
8
Dimensions G1 (mm)
90
Dimension G(mm)
120
Load Capacity (two peices) (kg)
600
Dimensions J (mm)
38
Dimensions B2 (mm)
50x15.9phi
Dimensions p (mm)
110
Dimensions C (mm)
14
Dimensions B (mm)
27
Dimensions E (mm)
6.5
Purpose
For angle and flat bar.
Brake
None
Dimension t (mm)
3.2
Dimensions A (mm)
105phi
Dimension L1 (mm)
11
Dimension H (mm)
140
Dimensions L (mm)
15
Finishing (Metal Compatibletings)
Chromate plating finish
Weight (kg)
1.6
Model
C-2350 type
Shape
Fixation
Specification
Single bearing used. The core rod fixed by E-ring