Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON

Heavy Duty V Grooved Caster With Frames C-2350 MARCON C-2350-150

Item.#
02216514
Mfr.#
C-2350-150
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Caution
Allowable load is a reference value of in the perpendicular.
Material (Wheel)
Ductile Iron
Dimensions G1 (mm)
137
Dimension G(mm)
165
Load Capacity (two peices) (kg)
2000
Dimensions J (mm)
60
Dimensions B2 (mm)
88xM20
Dimensions p (mm)
185
Dimensions C (mm)
27.0
Dimensions B (mm)
43
2014 TRUSCO Published Page
1-1922
TRUSCO Part Number
119-8947
Specification
Sealed dustproof type double bearing use. The core rod fixed with nut
Purpose
For angle and flat bar.
Brake
None
Dimensions A (mm)
150phi
Dimension L1 (mm)
20
Dimension H (mm)
250
Dimensions L (mm)
35
Finishing (Metal Compatibletings)
Chromate plated finish
Weight (kg)
6.00
Model
C-2350Type
Dimensions E (mm)
8.0
Dimensions D (mm)
10
Dimension t (mm)
6.0