Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON

Heavy Duty V Grooved Caster With Frames C-2350 MARCON C-2350-200

Item.#
02216523
Mfr.#
C-2350-200
Package Qty.
1PC
Ship pack of
1
579.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Allowable load is a reference value of in the perpendicular.
Material (Wheel)
Ductile Iron
Dimensions B2 (mm)
105xM24
Dimensions p (mm)
216
Dimensions C (mm)
27.0
Dimensions B (mm)
50
2014 TRUSCO Published Page
1-1922
TRUSCO Part Number
119-8955
Dimensions G1 (mm)
160
Dimension G(mm)
215
Load Capacity (two peices) (kg)
2500
Dimensions J (mm)
70
Specification
Sealed dustproof type double bearing use. The core rod fixed with nut
Purpose
For angle and flat bar.
Brake
None
Finishing (Metal Compatibletings)
Chromate plated finish
Weight (kg)
11.00
Model
C-2350Type
Dimensions E (mm)
11.5
Dimensions D (mm)
14
Dimension t (mm)
6.0
Dimensions A (mm)
200phi
Dimension L1 (mm)
20
Dimension H (mm)
290
Dimensions L (mm)
35