Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON

Heavy Duty V Grooved Caster With Frames C-2350 MARCON C-2350-60

Item.#
02216541
Mfr.#
C-2350-60
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Allowable load is a reference value of in the perpendicular.
Material (Wheel)
Ductile Iron
Dimensions C (mm)
7.5
Dimensions B (mm)
20
2014 TRUSCO Published Page
1-1922
TRUSCO Part Number
119-8891
Dimensions G1 (mm)
57
Dimension G(mm)
69
Load Capacity (two peices) (kg)
250
Dimensions J (mm)
32
Dimensions B2 (mm)
39.5x9.9phi
Dimensions p (mm)
70
Specification
Single bearing used. The core rod fixed by E-ring
Purpose
For angle and flat bar.
Brake
None
Model
C-2350Type
Dimensions E (mm)
6.2
Dimensions D (mm)
6
Dimension t (mm)
3.2
Dimensions A (mm)
60phi
Dimension L1 (mm)
11
Dimension H (mm)
100
Dimensions L (mm)
15
Finishing (Metal Compatibletings)
Chromate plated finish
Weight (kg)
0.55