Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON

Heavy Duty V Grooved Caster With Frames C-2350 MARCON C-2350-75

Item.#
02216557
Mfr.#
C-2350-75
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Allowable load is a reference value of in the perpendicular.
Material (Wheel)
Ductile Iron
Dimensions C (mm)
7.5
Dimensions B (mm)
25
2014 TRUSCO Published Page
1-1922
TRUSCO Part Number
119-8904
Dimensions G1 (mm)
70
Dimension G(mm)
89.5
Load Capacity (two peices) (kg)
300
Dimensions J (mm)
38
Dimensions B2 (mm)
46x12.9phi
Dimensions p (mm)
90
Specification
Single bearing used. The core rod fixed by E-ring
Purpose
For angle and flat bar.
Brake
None
Model
C-2350Type
Dimensions E (mm)
8.7
Dimensions D (mm)
6
Dimension t (mm)
3.2
Dimensions A (mm)
75phi
Dimension L1 (mm)
11
Dimension H (mm)
120
Dimensions L (mm)
15
Finishing (Metal Compatibletings)
Chromate plated finish
Weight (kg)
0.98