Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON
  • Heavy Duty V Grooved Caster With Frames C-2350 MARCON

Heavy Duty V Grooved Caster With Frames C-2350 MARCON C-2350-90

Item.#
02216566
Mfr.#
C-2350-90
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Allowable load is a reference value of in the perpendicular.
Material (Wheel)
Ductile Iron
Dimensions D (mm)
8
Dimension t (mm)
3.2
Dimensions A (mm)
90phi
Dimension L1 (mm)
11
Dimension H (mm)
120
Dimensions L (mm)
15
Finishing (Metal Compatibletings)
Chromate plated finish
Weight (kg)
1.10
Model
C-2350Type
Dimensions E (mm)
7.2
Specification
Single bearing used. The core rod fixed by E-ring
Purpose
For angle and flat bar.
Brake
None
TRUSCO Part Number
119-8912
Dimensions G1 (mm)
70
Dimension G(mm)
97
Load Capacity (two peices) (kg)
450
Dimensions J (mm)
38
Dimensions B2 (mm)
46x12.9phi
Dimensions p (mm)
90
Dimensions C (mm)
10.5
Dimensions B (mm)
25
2014 TRUSCO Published Page
1-1922