Buy more than* S$200* and get FREE SHIPPING

  • PE Stretching String Joby

PE Stretching String Joby #28

5.00 (3)
Item.#
02219007
Mfr.#
#28
Package Qty.
1Roll
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Winding Type
Removal
Length (m)
3600
Weight (kg)
2
Type
Binding material for machinery
Length of 1 Roll (m)
3600
Color
White
Material
PE rope
TRUSCO Part Number
120-5978
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Packing of goods
5
From Japan
On 2014-12-10 14:06:57
Since there are no handling shops in this region (region), I bought it.
This review is about item#02219007.
With automatic binding machine
5
From Japan
On 2014-08-07 16:33:54
It seems that there is no feeling or hook-and-bite coming out as compared with the previous other company
This review is about item#02219007.
For automatic binding machine
5
From Japan
On 2013-04-09 09:09:11
I used something more expensive before, but this is enough. Consumables should be cheaper!
This review is about item#02219007.