Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tightening Machine, For Iron Bands

Tightening Machine, For Iron Bands No.60

Item.#
02219174
Mfr.#
No.60
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hoop Width (mm)
9 - 19
Weight (kg)
2.2
Model
For single sided tightening
TRUSCO Part Number
119-7428
Hoop Thickness (mm)
0.3 - 0.7
Overall Length (mm)
300
Type
Tightening machine for band iron