Buy more than* S$200* and get FREE SHIPPING

  • Tightening Machine, For Iron Bands

Tightening Machine, For Iron Bands No.70

Item.#
02219183
Mfr.#
No.70
Package Qty.
1PC
Ship pack of
1
419.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Hoop Width (mm)
9 - 19
Overall Length (m/m)
320
Overall Length (mm)
320
Type
Band Iron clamping machine
Hoop Thickness (mm)
0.3 - 0.7
Weight (kg)
2.8
Model
For 2 bundles
TRUSCO Part Number
119-7436