Buy more than* S$200* and get FREE SHIPPING

  • Paper, PP Band Seals
  • Paper, PP Band Seals
  • Paper, PP Band Seals

Paper, PP Band Seals SPOT-PPS19

4.59 (27)
Item.#
02219235
Mfr.#
SPOT-PPS19
Package Qty.
1Box(1000PC)
Ship pack of
1
38.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Close type
Length (mm)
27
Type
PAPER, PP BAND SEALS
Width (mm)
19
Weight (kg)
2.7
Material
Tin plate
Thickness (mm)
0.5
TRUSCO Part Number
119-8122
Customer Reviews
5 star 19
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.59
27 Customer Reviews
The reviews are automatic translation.
Return packing work
5
From Japan
On 2017-08-17 21:24:13
Compared to other seals, it is strong, solid and reliable
This review is about item#2445922.
When packing goods
5
From Japan
On 2017-02-16 21:58:09
I am using a PP band 19 mm so I use this seal for a long time. We are using it with confidence.
This review is about item#2219235.
For packing work
4
From Japan
On 2017-01-21 17:14:30
I pack it in handy because I can tightly tighten it.
This review is about item#2445922.
When packing work
4
From Japan
On 2017-01-17 14:57:08
It can be used without problems. Since it is a consumable item, the cheaper one will be helpful if it functions.
This review is about item#2219235.
PP stopper of large packing packaging
5
From Japan
On 2016-12-01 19:30:38
It was used in conjunction with the PP tightening jig, and it was firmly fixed (packed).
This review is about item#2445922.
When packing work
5
From Japan
On 2016-10-28 16:11:33
Mainly used at the time of return of books The price is affordable and easy to use.
This review is about item#2445922.
Building material
5
From Japan
On 2016-09-22 10:19:51
I use it for packing materials. It is cheap and very helpful.
This review is about item#2219235.
Packaging of cardboard boxes
5
From Japan
On 2016-06-11 17:53:13
I can use it without problems
This review is about item#02445922.
packing
4
From Japan
On 2016-05-09 21:28:40
Thank you for your prompt response and usable without problems.
This review is about item#02219235.
Paper packaging
2
From Japan
On 2015-12-21 15:43:08
It is hard for the seal to close unusually hard
This review is about item#02445922.