Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Case Sealing Machine W Type, For Banded Steel

Case Sealing Machine W Type, For Banded Steel 5/8"

Item.#
02219244
Mfr.#
5/8"
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use in conjunction with a seal for belt iron.
Overall Length (mm)
410
Size (inch)
5/8
Purpose
For hoop iron band
Compatible Seal (mm)
16 wide
Weight (kg)
1.15