Buy more than* S$200* and get FREE SHIPPING

  • Case Sealing Machine W Type, For Banded Steel

Case Sealing Machine W Type, For Banded Steel 3/4-4"

Item.#
02219253
Mfr.#
3/4-4"
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use in conjunction with a seal for belt iron.
Compatible Seal (mm)
0.4 to 0.5 thick x19 wide
Weight (kg)
1.2
Purpose
For hoop iron band
Size (inch)
3/4
Overall Length (mm)
460