Buy more than* S$200* and get FREE SHIPPING

  • Seal
  • Seal
  • Seal

Seal WS16

4.57 (7)
Item.#
02219262
Mfr.#
WS16
Package Qty.
1Box(1000PC)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
2.7
Thickness (mm)
0.4
Length (mm)
25
TRUSCO Part Number
119-8131
Dimension (mm)
16
Width (mm)
16
Type
Seal staple (band Iron seals)
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For tightening
5
From Japan
On 2017-11-30 15:06:30
I am very satisfied with both the price and the quality It is good to arrive immediately when necessary
This review is about item#2219262.
packing
5
From Japan
On 2017-10-23 16:20:01
Nowadays it is getting fewer places to purchase in small boxes, so it is useful.
This review is about item#2219271.
Packing work
5
From Japan
On 2017-06-12 08:45:13
I have put the stock out, but it arrived early and it was saved.
This review is about item#02219271.
packing
5
From Japan
On 2016-11-21 10:14:37
In recent years, it is precious that you can buy this product in small boxes because there is a feeling that the place to use the band iron is decreasing
This review is about item#2219262.
Used as a fastener for product packaging
4
From Japan
On 2015-07-06 10:43:06
I ordered it for the first time this time, but I ordered it by mistake. I always used a closed type, the open type was still poorly used. I checked it many times before placing an order ~~~. I'm sorry I think that the image was incomprehensible. It was also good from other companies in the same industry, but since it is ordered with more than two, it will take days, I would like to ask your company in the future. I think that it was very good for the package to arrive soon.
This review is about item#02219262.
Used for band iron fastener of goods packing
5
From Japan
On 2014-10-02 13:22:48
Products of other manufacturers decided this product for unstable closure.
This review is about item#02219271.
Packing iron plate
3
From Japan
On 2013-10-01 08:10:12
Moderately
This review is about item#02219271.